Quartz Classic® QUARTZ Classic 33 x 22 x 9-1/2 Single Bowl Top Mount Sink Putty

Part #EELGS3322RPT0  |  Item #7118521  |  Manufacturer Part #ELGS3322RPT0

$ 421.85 EACH

Type:

EELGS3322RPT0
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • PUTTY: A combination of brown, gray and off-white, this hue is a cool compromise.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-5/8".

Specifications

ADA Compliant: No

Application: Residential

Basin Depth: 9-1/2 in

Basin Length: 30-55/189 in

Basin Shape: Rectangle

Basin Width: 17-109/125 in

CSA Certified: CSA B45.5

Capacity: 18.4 gal

Collection: Quartz Classic®

Color Finish: Putty

Color Finish Category: Neutrals

Depth: 9-1/2 in

Drain Diameter: 3-1/2 in

Drain Included: No

Drain Location: Rear Right

Drain Opening: 3-5/8 in

Faucet Included: No

Hardware Included: Yes

Height: 9-1/2 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 33 in

Material: Stone

Material Type: Quartz

Number Of Bowls: 1

Number of Holes: 5 Hole

Origin: Global

Overall Sink Size: 33 in x 22 in

Overflow Included Yes or No: No

Side Spray: No

Sink Bowl Size: 30-291/1000 in x 17-109/125 in x 9-1/2 in

Sink Depth: 9-1/2 in

Sink Installation Type: Drop-in

Sink Material: Quartz

Sink Size Range: 30 in - 35 in

Style: Traditional

Type: EELGS3322RPT0

Weight: 38

Width: 22 in