Elkay Quartz Luxe® 2-Bowl Self-rimming or Drop-in Kitchen Sink in Ricotta (Less Hole)

EELXLB3322RT0

Manufacturer Part #: ELXLB3322RT0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • TOP MOUNT INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • SUPERIOR STRENGTH: Organic fibers offer extra impact resistance; fiberglass mat molded onto underside of the sink reinforces the most used work zone.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • RICOTTA: A scrumptious off-white choice that goes with everything.
  • HYGIENE PROTECTION: Microfine quartz material is nonporous; ultra smooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5
Capacity
18.5 gal
Center Bowl Size
15-79/500 in x 17-109/125 in x 9-1/2 in
Collection
Quartz Luxe®
Depth
9-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
Height
9-1/2 in
IAPMO Listed
Yes
Number Of Bowls
2
Number of Holes
No Hole
Origin
Global
Right Bowl Size
15-3/16 in x 17-7/8 in x 9-1/2 in
Shape
Rectangular
Side Spray
No
Sink Bowl Size
15-3/16 in x 17-7/8 in x 9-1/2 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Composite
Sink Size Range
31 in - 35 in
Width
22 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday