Elkay Quartz Luxe 2-Bowl Self-rimming or Drop-in Kitchen Sink (Less Hole)

EELX33220

Color Finish

Starting at $534.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CHARCOAL: This dark gray color turns up the heat with smoking’ style.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • HYGIENE PROTECTION: Microfine quartz material is nonporous; ultra smooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • SUPERIOR STRENGTH: Organic fibers offer extra impact resistance; fiberglass mat molded onto underside of the sink reinforces the most used work zone.
  • TOP MOUNT INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
17.1 gal
Center Bowl Size
14-1/440 in x 16-409/1000 in x 9-1/2 in
Collection
Quartz Luxe
Color Finish
Charcoal
Color Finish Category
Greys
Depth
9-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Composite
Number Of Bowls
2
Number of Holes
No Hole
Origin
Global
Overall Sink Size
33 in x 22 in
Right Bowl Size
14-1/4 in x 16-7/16 in x 9-1/2 in
Shape
Rectangular
Side Spray
No
Sink Bowl Size
14-1/4 in x 16-7/16 in x 9-1/2 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday