33 x 18-1/2 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Charcoal
Quartz Luxe® 33 x 18-1/2 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Charcoal
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- CHARCOAL: This dark gray color turns up the heat with smokin' style.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists bacteria, dirt, food and stains.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- CABINET SIZE: Minimum cabinet size for this sink is 36".
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Capacity:
- 17.1 gal
- Collection:
- Quartz Luxe®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Depth:
- 9-1/2 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 9-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Material Type:
- Quartz
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size, Center:
- 14-127/500 in x 16-409/1000 in x 9-1/2 in
- Sink Bowl Size, Left:
- 14-1/4 in x 16-7/16 in x 9-1/2 in
- Sink Bowl Size, Right:
- 14-1/4 in x 16-7/16 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Style:
- Traditional
- Weight:
- 35 lb
- Width:
- 18-1/2 in