Elkay Quartz Luxe® 2-Bowl Undermount Kitchen Sink in Parchment

EELXU250RPA0

Manufacturer Part #: ELXU250RPA0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SUPERIOR STRENGTH: Organic fibers offer extra impact resistance; fiberglass mat molded onto underside of the sink reinforces the most used work zone.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • PARCHMENT: Add a subtle whisper of character to your décor with this cream color.
  • HYGIENE PROTECTION: Microfine quartz material is nonporous; ultra smooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5
Capacity
17.9 gal
Center Bowl Size
14-347/1000 in x 16-161/100 in x 9-1/2 in
Collection
Quartz Luxe®
Depth
9-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Height
9-1/2 in
IAPMO Listed
Yes
Number Of Bowls
2
Origin
Global
Right Bowl Size
14-3/8 in x 16-3/16 in x 9-1/2 in
Shape
Rectangular
Side Spray
No
Sink Bowl Size
14-1/8 in x 18-3/16 in x 9-1/2 in
Sink Installation Type
Undermount
Sink Material
Composite
Sink Size Range
31 in - 35 in
Width
20-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday