Elkay Quartz Luxe 2-Bowl Undermount Kitchen Sink (Less Hole)

EELXHU3322R0

Color Finish

Starting at $620.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • CAVIAR: Complement or contrast your counters with this deep black hue.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • HYGIENE PROTECTION: Microfine quartz material is nonporous; ultra smooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • SUPERIOR STRENGTH: Organic fibers offer extra impact resistance; fiberglass mat molded onto underside of the sink reinforces the most used work zone.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Size Single Or Left
17-3/16 in x 19-5/16 in x 10 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
19.5 gal
Center Bowl Size
13-123/100 in x 16-127/200 in x 10 in
Collection
Quartz Luxe
Color Finish
Caviar
Color Finish Category
Blacks
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Number Of Bowls
2
Origin
Global
Overall Sink Size
33 in x 22 in
Right Bowl Size
13-1/8 in x 16-5/8 in x 10 in
Shape
Rectangular
Side Spray
No
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday