Elkay Quartz Luxe® 24-5/8 x 18-1/2 in. Composite Single Bowl Undermount Kitchen Sink in Maraschino

EELXU2522MA0

Manufacturer Part #: ELXU2522MA0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • SUPERIOR STRENGTH: Organic fibers offer extra impact resistance; fiberglass mat molded onto underside of the sink reinforces the most used work zone.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • MARASCHINO: Vibrant red makes every day a celebration.
  • HYGIENE PROTECTION: Microfine quartz material is nonporous; ultra smooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5
Capacity
13.2 gal
Collection
Quartz Luxe®
Depth
9-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
Height
9-1/2 in
IAPMO Listed
Yes
Installation Type
Undermount
Number Of Bowls
1
Number of Holes
No Hole
Origin
Global
Shape
Rectangular
Side Spray
No
Sink Bowl Size
22-5/16 in x 16-7/16 in x 9-1/2 in
Sink Installation Type
Undermount
Sink Material
Composite
Sink Size Range
20 in - 25 in
Width
18-131/250 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday