Elkay Quartz Luxe® 32-1/2 x 20 in. 2-Bowl Undermount Composite Kitchen Sink with Rear Center Drain in Charcoal

EELXHU3220RCH0

Color/Finish

(Pricing is for Charcoal)

$733.08

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • CHARCOAL: This dark gray color turns up the heat with smoking’ style.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • HYGIENE PROTECTION: Microfine quartz material is nonporous; ultra smooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • SUPERIOR STRENGTH: Organic fibers offer extra impact resistance; fiberglass mat molded onto underside of the sink reinforces the most used work zone.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5
Capacity
17.7 gal
Center Bowl Size
11-247/500 in x 16-787/100 in x 10 in
Collection
Quartz Luxe®
Color Finish
Charcoal
Color Finish Category
Greys
Drain Location
Rear Center
Drain Opening
3-1/2 in
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Number Of Bowls
2
Number of Holes
No Hole
Origin
Global
Overall Sink Size
32-1/2 in x 20 in
Package Quantity
1
Right Bowl Size
11/1/2 in x 16-13/16 in x 10 in
Side Spray
No
Sink Bowl Size
17-9/16 in x 17-3/4 in x 10 in
Sink Installation Type
Undermount
Sink Material
Composite
Sink Size Range
31 in - 35 in
Type
EELXHU3220RCH0

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday