Elkay

Quartz Luxe® 33 x 19 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Caviar

Part #EELXDULB33220  |  Manufacturer Part #ELXDULB3322CA0

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • SUPERIOR STRENGTH: Organic fibers offer extra impact resistance; fiberglass mat molded onto underside of the sink reinforces the most used work zone.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • CAVIAR: Complement or contrast your counters with this deep black hue.
  • HYGIENE PROTECTION: Microfine quartz material is nonporous; ultra smooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.

Specifications

ADA Compliant: No

Application: Residential

CSA Certified: CSA B45.5

Capacity: 18.4 gal

Center Bowl Size: 15-17/100 in x 16-771/1000 in x 10 in

Collection: Quartz Luxe®

Color Finish: Caviar

Color Finish Category: Blacks

Depth: 10 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

IAPMO Listed: Yes

Material Type: Quartz

NSF Certified: No

Number Of Bowls: 2

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 33 in x 19 in

Right Bowl Size: 15-3/16 in x 16-3/4 in x 10 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 15-3/16 in x 16-3/4 in x 10 in

Sink Bowl Size Left: 15-3/16 in x 16-3/4 in x 10 in

Sink Installation Type: Undermount

Sink Material: Composite

Sink Size Range: 31 in - 35 in

Type: EELXDULB3322CA0