Elkay Quartz Luxe® 33 x 22 in. No-Hole 2-Bowl Self-rimming or Drop-in Composite Kitchen Sink with Rear Center Drain in Parchment

EELXH3322RPA0

Manufacturer Part #: ELXH3322RPA0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • TOP MOUNT INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SUPERIOR STRENGTH: Organic fibers offer extra impact resistance; fiberglass mat molded onto underside of the sink reinforces the most used work zone.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • PARCHMENT: Add a subtle whisper of character to your décor with this cream color.
  • HYGIENE PROTECTION: Microfine quartz material is nonporous; ultra smooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5
Capacity
19.5 gal
Center Bowl Size
13-123/100 in x 16-127/200 in x 10 in
Collection
Quartz Luxe®
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Height
10 in
IAPMO Listed
Yes
Installation Type
Drop-in
Number Of Bowls
2
Number of Holes
No Hole
Origin
Global
Package Quantity
1
Right Bowl Size
13-1/8 in x 16-5/8 in x 10 in
Side Spray
No
Sink Bowl Size
17-3/16 in x 19-5/16 in x 10 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Composite
Type
EELXH3322RPA0
Width
22 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday