Quartz Luxe® 33 x 22 in. No Hole Composite Double Bowl Drop-in Kitchen Sink in Charcoal

Part #EELXH3322RCH0  |  Item #7274272  |  Manufacturer Part #ELXH3322RCH0

Color/Finish:
Charcoal

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • CHARCOAL: This dark gray color turns up the heat with smokin' style.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists bacteria, dirt, food and stains.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".

Specifications

ADA Compliant: No

Application: Residential

Basin Depth: 10 in

Basin Length: 30-5/16 in

Basin Width: 19-5/16 in

CSA Certified: CSA B45.5

Capacity: 19.5 gal

Center Bowl Size: 13-123/1000 in x 16-127/200 in x 10 in

Collection: Quartz Luxe®

Color Finish: Charcoal

Color Finish Category: Greys

Depth: 10 in

Drain Diameter: 3-1/2 in

Drain Location: [Rear Center, Rear Center]

Drain Opening: 3-1/2 in

Hardware Included: Yes

Height: 10 in

IAPMO Listed: Yes

Length: 33 in

Material Type: Quartz

NSF Certified: No

Number Of Bowls: 2

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 13-1/8 in x 16-5/8 in x 10 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 17-3/16 in x 19-5/16 in x 10 in

Sink Depth: 10 in

Sink Installation Type: Drop-in

Sink Material: Composite

Sink Size Range: 30 in - 35 in

Style: Traditional

Weight: 40

Width: 22 in