Elkay

Quartz Luxe® 33 x 22 in. No Hole Composite Double Bowl Drop-in Kitchen Sink in Chestnut

Part #EELX3322CN0  |  Manufacturer Part #ELX3322CN0

Color/Finish:
Chestnut

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • CHESTNUT: This rich, warm brown color adds depth to your décor.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • HYGIENE PROTECTION: Microfine quartz material is nonporous; ultrasmooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".

Specifications

ADA Compliant: No

Application: Residential

CSA Certified: CSA B45.5

Capacity: 17.1 gal

Collection: Quartz Luxe®

Color Finish: Chestnut

Color Finish Category: Browns

Depth: 9-1/2 in

Drain Location: [Rear Center, Rear Center]

Drain Opening: 3-1/2 in

Height: 9-1/2 in

IAPMO Listed: Yes

Length: 33 in

Material Type: Quartz

NSF Certified: No

Number Of Bowls: 2

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 14-1/4 in x 16-7/16 in x 9-1/2 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 14-1/4 in x 16-7/16 in x 9-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Composite

Sink Size Range: 31 in - 35 in

Width: 22 in