Elkay
Quartz Luxe® 33 x 22 in. No Hole Composite Double Bowl Drop-in Kitchen Sink in Parchment
Part #EELX250RPA0 | Item #7274284 | Manufacturer Part #ELX250RPA0
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- PARCHMENT: Add a subtle whisper of character to your decor with this cream color.
- SUPERIOR STRENGTH: Made of natural quartz, the hardest component of granite, these durable sinks are impact resistant to your toughest sink tasks.
- RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
- HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists bacteria, dirt, food and stains.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 36".
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124
Application: Residential
Basin Depth: 9-1/2 in
CSA Certified: CSA B45.5
Capacity: 17.9 gal
Center Bowl Size: 14-347/1000 in x 16-161/1000 in x 9-1/2 in
Collection: Quartz Luxe®
Color Finish: Parchment
Color Finish Category: Neutrals
Depth: 9-1/2 in
Drain Diameter: 3-1/2 in
Drain Location: [Rear Center, Rear Center]
Drain Opening: 3-1/2 in
Faucet Included: No
Hardware Included: Yes
Height: 9-1/2 in
IAPMO Listed: Yes
Length: 33 in
Material: Stone
Material Type: Quartz
NSF Certified: No
Number Of Bowls: 2
Number of Holes: No Hole
Origin: Global
Overall Sink Size: 33 in x 22 in
Right Bowl Size: 14-3/8 in x 16-3/16 in x 9-1/2 in
Shape: Rectangular
Side Spray: No
Sink Bowl Size Left: 14-1/8 in x 18-3/16 in x 9-1/2 in
Sink Depth: 9-1/2 in
Sink Installation Type: Drop-in
Sink Material: Composite
Sink Size Range: 30 in - 35 in
Style: Traditional
Weight: 41
Width: 22 in