Elkay

Quartz Luxe® 33 x 22 in. No Hole Composite Double Bowl Drop-in Kitchen Sink in Ricotta

Part #EELX250RRT0  |  Manufacturer Part #ELX250RRT0

Color/Finish:
Ricotta

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • TOP MOUNT INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SUPERIOR STRENGTH: Organic fibers offer extra impact resistance; fiberglass mat molded onto underside of the sink reinforces the most used work zone.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • RICOTTA: A scrumptious off-white choice that goes with everything.
  • HYGIENE PROTECTION: Microfine quartz material is nonporous; ultra smooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

Application: Residential

CSA Certified: CSA B45.5

Collection: Quartz Luxe®

Color Finish: Ricotta

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 3-1/2 in

IAPMO Listed: Yes

Material Type: Quartz

NSF Certified: No

Number Of Bowls: 2

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 14-3/8 in x 16-3/16 in x 9-1/2 in

Shape: Rectangular

Sink Bowl Size Left: 14-1/8 in x 18-3/16 in x 9-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Composite

Sink Size Range: 31 in - 35 in