Elkay Quartz Luxe® 35-7/8 x 20-15/16 in. 1-Bowl Farmhouse Sink with Perfect Drain in Parchment

EELXUFP3620PA0

Color/Finish

(Pricing is for Parchment)

$1,261.16

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
  • HYGIENE PROTECTION: Microfine quartz material is nonporous; ultra smooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • PARCHMENT: Add a subtle whisper of character to your décor with this cream color.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • RICH COLOR HEAT SAFE EASY CLEAN: Match sink to your decor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • SUPERIOR STRENGTH: Organic fibers offer extra impact resistance; fiberglass mat molded onto underside of the sink reinforces the most used work zone.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
Application
Multi-Family, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2, CSA B45.5
Capacity
19.5 gal
Collection
Quartz Luxe®
Color Finish
Parchment
Color Finish Category
Neutrals
Depth
10-5/16 in
Drain Location
Rear Center
Drain Opening
3-5/8 in
IAPMO Listed
Yes
Installation Type
Apron Front
Material
Quartz
Number Of Bowls
1
Number of Holes
No Hole
Origin
Global
Overall Sink Size
35-7/8 in x 20-15/16 in
Shape
Rectangular
Side Spray
No
Sink Bowl Size
32-1/2 in x 17 in x 9 in
Sink Installation Type
Apron Front
Sink Material
Composite
Sink Size Range
Greater than 35 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday