Elkay

Quartz Luxe® 35-7/8 x 20-15/16 in. Composite Single Bowl Apron Front Kitchen Sink in Caviar

Part #EELXUFP3620CA0  |  Manufacturer Part #ELXUFP3620CA0

Color/Finish:
Caviar

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
  • CAVIAR: Complement or contrast your counters with this deep black hue.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • SUPERIOR STRENGTH: Organic fibers offer extra impact resistance; fiberglass mat molded onto underside of the sink reinforces the most used work zone.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • HYGIENE PROTECTION: Microfine quartz material is nonporous; ultra smooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.

Specifications

ADA Compliant: No

Application: Residential

CSA Certified: CSA B125.2, CSA B45.5

Capacity: 19.5 gal

Collection: Quartz Luxe®

Depth: 9 in

Drain Location: Rear Center

Drain Opening: 3-5/8 in

IAPMO Listed: Yes

Installation Type: Apron Front

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 32-1/2 in x 17 in x 9 in

Sink Installation Type: Apron Front

Sink Material: Composite

Sink Size Range: Greater than 35 in