0 items

Elkay WaterSentry® Plus Replacement Filter for EZ H2O Bottle Filling Stations

E51300C

Flow Rate

1.5 gpm
Starting at $111.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to remove lead particles and chlorine. Also reduces odors and discoloration from incoming water.
  • Equipped with Quick-Disconnect, 1/4 turn installation, as well as automatic inlet shutoff valve that closes when filter is removed.
  • Filter is certified to NSF 42 and 53 for lead, particulate class 1, chlorine, taste and odor reduction.
  • Filter should be replaced every 3,000 gallons or 1 year after installation
  • Spun Polypropylene pre-filter mesh to prevent large, coarse sediment and particles from entering and clogging filter media.

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 42, ANSI 53
Application
Healthcare, Hospitality, Office
Collection
WaterSentry® Plus
Flow Rate
1.5 gpm
Height
12 in
Length
3-1/4 in
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday