Elkay

Right Hand Back Panel Assembly for EDFPB Drinking Fountain

Part #E28844C  |  Manufacturer Part #28844C

Brand Model Compatibility:

EDFPB Drinking Fountain
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: EDFPB Drinking Fountain

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Origin: Domestic

Package Quantity: 1

Product Type: Panel

Side Spray: No