Elkay

Rigidbilt® 2-Hole 2-Bowl Service Sink in Buffed Satin

Part #ERNSF82362  |  Manufacturer Part #RNSF82362

Color/Finish:
Buffed Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 16-gauge, Type 304 stainless steel.
  • Large die-drawn sink compartments pitched to drain.
  • Seamless drawn 3-1/2" radius coved corners.
  • Exposed surfaces blended into a lustrous satin finish.
  • Steel channel-reinforced drainboards have a conical shaped pitch for drainage.
  • 8" high, full-length backsplash with 45-degree sloped top to resist dirt and grime.
  • 2" thick backsplash to allow for plumbing.
  • 3-1/2" drain opening centered in each compartment.
  • Stainless steel tubular legs with cross-brace supports.
  • 1-5/8" up to 1" adjustable bullet-shaped stainless steel feet.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Foodservice

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Bowl Size: 18 in x 24 in x 12-3/4 in

Collection: Rigidbilt®

Color Finish: Buffed Satin

Color Finish Category: Stainless Steel

Depth: 12-3/4 in

Drain Location: [Center, Center]

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 16

Height: 42-1/4 in

IAPMO Listed: No

Length: 47-1/4 in

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: NSF 2

Number Of Bowls: 2

Number of Holes: 2 Hole

Origin: Domestic

Overall Sink Size: 47-1/4 in x 29-3/4 in

Right Bowl Size: 18 in x 24 in x 12-3/4 in

Side Spray: No

Sink Bowl Size: 47-1/4 in x 29-3/4 in x 12-3/4 in

Sink Installation Type: Floor Mount

Sink Material: Stainless Steel

Thickness: 0.0581 in

Width: 29-3/4 in