2-Hole 2-Bowl Stainless Steel Scullery Sink in Satin
Rigidbilt® 2-Hole 2-Bowl Stainless Steel Scullery Sink in Satin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Large die-drawn sink compartments pitched to drain.
- Seamless drawn 3-1/2" radius coved corners.
- 16-gauge, Type 304 stainless steel.
- 3-1/2" drain opening centered in each compartment.
- 8" high, full-length backsplash with 45-degree sloped top to resist dirt and grime.
- 2" thick backsplash to allow for plumbing.
- Steel channel-reinforced drainboards have a conical shaped pitch for drainage.
- Exposed surfaces blended into a lustrous satin finish.
- 1-5/8" O.D.with up to 1" adjustable bullet-shaped stainless steel feet.
- Stainless steel tubular legs with cross-brace supports.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Foodservice
- CSA Certified:
- CSA B45.4
- Collection:
- Rigidbilt®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 12-3/4 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center, Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Gauge (metal):
- 16 ga
- Height:
- 42-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 89-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Overflow Included:
- No
- Side Spray:
- No
- Sink Bowl Size:
- 24 in x 24 in x 12-3/4 in
- Sink Bowl Size, Center:
- 24 in x 24 in x 12-3/4 in
- Sink Bowl Size, Left:
- 24 in x 24 in x 12-3/4 in
- Sink Depth:
- 12-3/4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stainless Steel
- Sink Size, Overall:
- 89-1/4 in x 29-3/4 in x 12-3/4 in
- Thickness:
- 0.0581 in
- Width:
- 29-3/4 in