Elkay
Rinse Basket in Polished Stainless Steel
Part #ELKWRB1316SS | Item #3021783 | Manufacturer Part #LKWRB1316SS
Product Details
- CUSTOM SIZED: Baskets are sized to fit specific Elkay sinks.
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- INCLUDES: Removable stainless steel dish rack for air drying dishes.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
Documents
Specifications
ADA Compliant: No
Application: [Residential, Multi-Family]
Color Finish: Polished Stainless Steel
Color Finish Category: Stainless Steel
Depth: 7 in
Height: 7-1/100 in
Length: 12-1/2 in
Material: Stainless Steel
Origin: Global
Product Type: Accessory
Shape: Rectangular
Side Spray: No
Weight: 3
Width: 15 in