Rinse Basket in Polished Stainless Steel
Rinse Basket in Polished Stainless Steel
Frequently Purchased Together
Product Details
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- CUSTOM SIZED: Baskets are sized to fit specific Elkay sinks.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- INCLUDES: Removable stainless steel dish rack for air drying dishes.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Multi-Family
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Height:
- 7-1/16 in
- IAPMO Listed -:
- No
- Length:
- 12-6/125 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Accessory
- Shape:
- Rectangular
- Side Spray:
- No
- Weight:
- 1.5 lb
- Width:
- 15-79/100 in