Rinse Basket in Polished Stainless Steel

Part #ELKWUCSS  |  Item #3021467  |  Manufacturer Part #LKWUCSS

$ 93.75 EACH

Color/Finish:
Polished Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • CUSTOM DESIGNED: Caddy is designed to fit with all Elkay rinsing baskets.
  • STAINLESS STEEL CONSTRUCTION: Crafted of durable stainless steel.
  • CONVENIENT: Ideal for air drying utensils and other kitchen tools.
  • PRACTICAL INGENUITY: Elkay is powered by ingenuity, combining the style you want with the function you need.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.

Specifications

ADA Compliant: No

Application: [Residential, Multi-Family]

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Depth: 4-3/8 in

Height: 4-19/50 in

Length: 3-13/25 in

Material: Stainless Steel

Origin: Global

Product Type: Accessory

Shape: Rectangular

Side Spray: No

Weight: 0.5

Width: 5-3/25 in