0 items

Elkay Gourmet® Single Bowl Top-Mount Stainless Steel Kitchen Sink

ELRAD222265

Faucet Installation

Starting at $721.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 13/4" radius coved corners
  • Ada Compliant
  • Bowl size: 19" X 16" X 6 1/2"
  • Drain opening: 3 1/2"
  • Eighteen gauge, type 304 Nickel bearing Stainless Steel
  • Lustrous highlighted Lustertone® Satin finish with highlighted inside top bowl radius
  • Minimum cabinet Size: 27"
  • Recommended accessories: LK35, LK99 or LKKDT35
  • Single bowl
  • Underside is fully undercoated

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
19 in x 16 in x 6-3/8 in
CSA Certified
CSA B45.4
Capacity
7.9 gal
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
6-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
22 in x 22 in
Package Quantity
1
Side Spray
No
Sink Size Range
20 in - 25 in
Thickness
0.0461 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday