0 items

Elkay Sink Faucet with Double Lever Handle and 12 in. Spout Reach in Polished Chrome

ELK940AT12L2H

Color Finish

(Pricing is for Polished Chrome)

$312.34

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 1/2" ADJUSTABLE INLETS: Allows for flexibility when installing faucet.
  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
  • Adjustable inlets: 1/2"
  • Includes: 2.2 gpm and .5 gpm inserts
  • Low flow
  • Solid brass construction
  • Spout swing restriction pin
  • Vandal resistant aerator installed: 1.5 gpm

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Food Service, Utility
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
7-1/8 in
Spout Reach
12 in
Spout Type
Flexible
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday