Sink Lug & Screw Set (Long) In Stainless Steel
Sink Lug & Screw Set (Long) In Stainless Steel
Frequently Purchased Together
Product Details
- For countertops up to 1-1/2" thick.
- For top mount installation of U-Channel models.
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Multi-Family
- Brand Model Compatibility:
- U-channel Models Sinks
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Hardware Included:
- No
- Material:
- Wood
- Material Type:
- Maple
- Origin:
- Domestic
- Product Type:
- Lugs, Screw Set
- Side Spray:
- No
- Weight:
- 0.42 lb