Elkay

Slimline® Drinking Fountain in Stainless Steel

Part #EECRSPM8K  |  Manufacturer Part #ECRSPM8K

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low-profile fountain provides an attractive and durable product, while enhancing applications requiring child ADA compliance.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Stainless steel finish is corrosion resistant and attractive.
  • Bottom cover plate conceals plumbing and internal components.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.19.3

Built-In Water Filter: No

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: Slimline®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Flow Rate: 8 gph

GSA Approved: No

Gauge: 18

Height: 40-13/16 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 19-3/4 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Self Contained Refrigerant: No

Side Spray: No

UL Listed: UL 399

Volts: 115V

Watts: 370

Width: 18-5/8 in