Elkay Soap Dispenser

ELK315

Color Finish

Starting at $49.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Deluxe plunger type dispenser for liquid soap or hand lotion
  • Overall height: 2-3/4"
  • Plastic, concealed 1/2 liter container fills from top
  • Spout reach: 3-1/4"

SPECIFICATIONS

ADA Compliant
No
Application
Classroom, Healthcare, Hospitality, Office, Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-3/4 in
Installation Type
Deck Mount
Length
2 in
Material
Solid Brass
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
1-3/4 in
Spout Reach
1-3/4 in
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday