0 items

Elkay Avado® Soap or Lotion Dispenser

ELKAV3054

Color Finish

Starting at $208.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Deluxe plunger type dispenser for liquid soap or hand lotion
  • Overall height: 5-1/2"
  • Plastic, concealed 1/2 liter container fills from top
  • Spout reach: 4"

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
Collection
Avado®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
5-1/2 in
IAPMO Listed
No
Length
5 in
Material
Brass
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
5-1/2 in
Spout Reach
4 in
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday