Elkay Soap or Lotion Dispenser

ELKEC1054

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Deluxe plunger type dispenser for liquid soap or hand lotion
  • Overall height: 4"
  • Plastic, concealed 1/2 liter container fills from top
  • Spout reach: 3-1/2"

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-15/16 in
IAPMO Listed
No
Length
2 in
Material
Brass
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
3-9/10 in
Spout Reach
3-1/2 in
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday