Soap or Lotion Dispenser in Polished Chrome

You last purchased this on
 
Elkay

Soap or Lotion Dispenser in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Soap or Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #ELKEC1054CR
  • Item #4121723
  • Manufacturer Part #LKEC1054CR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Plastic concealed 1/2 liter container fills from top.
  • Overall height: 4", Spout reach: 3-1/2".
  • Deluxe plunger type dispenser for liquid soap or hand lotion.
  • CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Multi-Family
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
15-1/5 in
IAPMO Listed -:
No
Length:
2 in
Material:
Brass
Origin:
Global
Product Type:
Accessory
Side Spray:
No
Spout Height:
3-9/10 in
Spout Reach:
3-1/2 in
Style:
Traditional
Weight:
0.5 lb
Width:
4-1/2 in