Soap or Lotion Dispenser in Polished Chrome
Harmony Soap or Lotion Dispenser in Polished Chrome
Product Details
- Plastic concealed 1/2 liter container fills from top.
- Overall height: 5-1/2", Spout reach: 4".
- Deluxe plunger type dispenser for liquid soap or hand lotion.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Multi-Family
- CARB OTC LEED Compliant:
- No
- Collection:
- Harmony
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 17-3/4 in
- IAPMO Listed -:
- No
- Length:
- 1-3/4 in
- Material:
- Brass
- Number of Bowls:
- 1
- Origin:
- Global
- Product Type:
- Accessory
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 4-1/4 in
- Style:
- Transitional
- UL Listed:
- No
- Weight:
- 0.5 lb
- Width:
- 5 in