38-1/2 in. Wall Mount Soft Sides Fountain Bilevel Reverse Non-Filtered in Stainless Steel
Soft Sides® 38-1/2 in. Wall Mount Soft Sides Fountain Bilevel Reverse Non-Filtered in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Contoured fountain provides an attractive and safe product.
- Bottom cover plate conceals plumbing and internal components.
- Rated for indoor use.
- Stainless steel finish is corrosion resistant and attractive.
- Vandal-resistant bubbler is chrome plated with integral hood guard design to prevent contamination from other users, airborne deposits and tampering.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- Soft Sides®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 40-13/16 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 38-1/2 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Pressure - Maximum:
- 105 psi
- Product Type:
- Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- UL Listed:
- UL 399
- Volts:
- 115V
- Water Outlet Connection Size:
- 1-1/4 in
- Watts:
- 370 W
- Width:
- 18-5/8 in