Soft Sides® Multi-Station Composite Fountain in White Granite

Part #EEDFPVR220RC  |  Item #1884332  |  Manufacturer Part #EDFPVR220RC

$ 2,933.66 EACH

Color/Finish:
White Granite

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable and nonporous granite-like contoured fountain provides an attractive and safe product.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Composite material withstands the harshest environments.
  • Bottom cover plate conceals plumbing and internal components.
  • Rated for indoor or outdoor use, and appropriate for environments caustic to stainless steel.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

Antimicrobial: Yes

Application: [Scrub, Hand Wash]

Built-In Water Filter: No

Collection: Soft Sides®

Color Finish: White Granite

Color Finish Category: Whites

GSA Approved: No

Gauge: 18

Height: 7-7/8 in

IAPMO Listed: No

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 37-3/4 in

Material: Plastic

Material Type: Polyester

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number Of Bowls: 1

Origin: Domestic

Self Contained Refrigerant: No

Side Spray: No

Type: EEDFPVR220RC

Water Outlet Connection Size: 1-1/4 in

Width: 37-3/4 in