Elkay

Soft Sides® Non-Filtered Non-Refrigerated Freeze Resistant Drinking Fountain in Stainless Steel

Part #EEDFP210FPK  |  Manufacturer Part #EDFP210FPK

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contoured fountain provides an attractive and safe product.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Stainless steel finish is corrosion resistant and attractive.
  • Bottom cover plate conceals plumbing and internal components.
  • Freeze-resistant models extend outdoor usage season.
  • Rated for indoor or outdoor use.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.19.3

Built-In Water Filter: No

CSA Certified: CSA B45.4

Collection: Soft Sides®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Gauge: 18

Height: 6-1/2 in

IAPMO Listed: No

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 12-1/8 in

Material: Stainless Steel

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Self Contained Refrigerant: No

Side Spray: No

Type: EEDFP210FPK

Width: 12-1/8 in