Elkay

Soft Sides® Wall Mount Drinking Fountain in Stainless Steel

Part #EECRSPVR8K  |  Manufacturer Part #ECRSPVR8K

Installation Type:

Wall Mount
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low-profile fountain provides an attractive and durable product, while enhancing applications requiring child ADA compliance.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Vandal-resistant bubbler is chrome plated with integral hood guard design to prevent contamination from other users, airborne deposits and tampering.
  • Stainless steel finish is corrosion resistant and attractive.
  • Bottom cover plate conceals plumbing and internal components.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 5

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.19.3

Built-In Water Filter: No

Collection: Soft Sides®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Flow Rate: 8 gph

GSA Approved: No

Gauge: 18

Height: 40-7/8 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 19-3/4 in

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Refrigerant: R-134A

Self Contained Refrigerant: Yes

Vandal Resistant: Yes

Volts: 115V

Watts: 370

Width: 40-13/16 in