Soft Sides® Wall Mount Stainless Steel Indoor Bottle Filling Station

Part #ELNFEM8FK  |  Item #2906919  |  Manufacturer Part #LNFEM8FK

$ 2,428.50 EACH

Installation Type:

Wall Mount

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contoured fountain provides an attractive and safe product.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Filter systems certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Stainless steel finish is corrosion resistant and attractive.
  • Bottom cover plate conceals plumbing and internal components.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 4.5

ANSI Specifications: [ANSI 42, ANSI 53, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: Classroom

Built-In Water Filter: Yes

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: Soft Sides®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Filtering Material: Yes

Flow Rate: 8 gph

GSA Approved: No

Gauge: 18

Height: 40-13/16 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 19-3/4 in

Material: Stainless Steel

Material Type: 304L

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: [NSF 42, NSF 53, NSF 61, NSF 372]

Number Of Bowls: 1

Origin: Domestic

Phase: Single Phase

Product Type: Cooler

Refrigerant: R-134A

Self Contained Refrigerant: Yes

Side Spray: No

Sink Installation Type: Drop-in

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/4 in

Watts: 325

Width: 18-5/8 in