Wall Mount Stainless Steel Indoor Bottle Filling Station

You last purchased this on
 
Elkay

Soft Sides® Wall Mount Stainless Steel Indoor Bottle Filling Station

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Soft Sides® Wall Mount Stainless Steel Indoor Bottle Filling Station

  • Fast #
  • Part #ELNTE8FK
  • Item #2905993
  • Manufacturer Part #LNTE8FK
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Contoured fountain provides an attractive and safe product.
  • Rated for indoor use.
  • Stainless steel finish is corrosion resistant and attractive.
  • Bottom cover plate conceals plumbing and internal components.
  • Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
5
ANSI:
ANSI 42, ANSI 53, ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Antimicrobial:
Yes
Application:
Classroom
Built-In Water Filter:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Collection:
Soft Sides®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Filtering Material:
Yes
Flow Rate:
8 gph
GSA Approved:
No
Gauge (metal):
18 ga
Height:
40-7/8 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
38-1/2 in
Material:
Stainless Steel
Material Type:
300
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Origin:
Domestic
Phase:
Single Phase
Pressure - Maximum:
105 psi
Product Type:
Cooler
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Side Spray:
No
Sink Installation Type:
Drop-in
UL Listed:
UL 399
Volts:
115V
Water Outlet Connection Size:
1-1/4 in
Watts:
370 W
Width:
18-5/8 in