Solenoid Valve Assembly for Elkay EZH2O
This product has been replaced by
Manufacturer Part #2000000503
Solenoid Valve Assembly for Elkay EZH2O
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- VRC8TLWS™Series Water Coolers
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver/Gold/White/Black
- Material:
- Metal, Plastic
- Number of Bowls:
- 1
- Origin:
- Domestic
- Product Type:
- Solenoid Valve Replacement Kit
- Side Spray:
- No
- Sink Installation Type:
- Undermount
- Style:
- Traditional
- Weight:
- 1 lb