16-3/8 x 16-3/8 in. Stainless Steel Drop-in Bar Sink in Mirror
Specialty Collection 16-3/8 x 16-3/8 in. Stainless Steel Drop-in Bar Sink in Mirror
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
- CABINET SIZE: Minimum cabinet size for this sink is 21".
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Basin Depth:
- 7 in
- Basin Length:
- 14 in
- Basin Width:
- 14 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Specialty Collection
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror
- Depth:
- 7 in
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in, Undermount
- Length:
- 16-3/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Overflow Included:
- No
- Side Spray:
- No
- Sink Bowl Size:
- 14 in x 14 in x 7 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-3/8 in x 16-3/8 in
- Style:
- Transitional
- Thickness:
- 0.0461 in
- Weight:
- 8.88 lb
- Width:
- 16-3/8 in