Stainless Steel and Wood Colander
Crosstown Stainless Steel and Wood Colander
Frequently Purchased Together
Product Details
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
- ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.
- CUSTOM SIZED: Designed to fit into place in specific Elkay sinks.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Crosstown
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Height:
- 3-1/8 in
- IAPMO Listed -:
- No
- Length:
- 16-7/8 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Accessory
- Shape:
- Rectangular
- Weight:
- 3.5 lb
- Width:
- 6-3/4 in