Elkay
Stainless Steel Colander
Part #ECS3045SC | Item #8846699 | Manufacturer Part #CS3045SC
Material:
Stainless SteelProduct Details
- CUSTOM SIZED: Designed to fit into place in specific Elkay sinks.
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- MADE IN THE USA: Our colanders are proudly made in the USA.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.
Documents
Specifications
Application: Residential
CARB OTC LEED Compliant: No
Color Finish: Lustrous Satin
Color Finish Category: Stainless Steel
Dishwasher Safe: No
GSA Approved: No
Gauge: 18
Hardware Included: No
Height: 4 in
IAPMO Listed: No
Length: 17 in
Material: Stainless Steel
Origin: Domestic
Shape: Rectangular
Size: Small
Weight: 5
Width: 6-5/8 in