Elkay
Stainless Steel Colander
Part #ECSLPC | Item #8846395 | Manufacturer Part #CSLPC
Material:
Stainless SteelProduct Details
- CUSTOM SIZED: Designed to fit into place in specific Elkay sinks.
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- MADE IN THE USA: Our colanders are proudly made in the USA.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.
Documents
Specifications
Application: Residential
CARB OTC LEED Compliant: No
Color Finish: Lustrous Satin
Color Finish Category: Stainless Steel
Dishwasher Safe: No
GSA Approved: No
Gauge: 18
Height: 1/2 in
IAPMO Listed: No
Length: 18-3/4 in
Material: Stainless Steel
Origin: Domestic
Shape: Rectangular
Weight: 5
Width: 17-1/8 in