Stainless Steel Kit with Hook, Sponge Holder and Ledge
Stainless Steel Kit with Hook, Sponge Holder and Ledge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- STAINLESS STEEL CONSTRUCTION: Hook, ledge, sponge holder and backing strip are constructed of stainless steel.
- INCLUDES: Strong, removable magnets that adheres to back of each individual accessory.
- SINK ACCESSORIES KIT: Keep your sink organized with magnetic accessories that adhere to the sidewalls of stainless steel or cast iron sinks.
- STYLISH DESIGN: Accessories are designed to blend in beautifully with your stainless steel sink bowl.
- INSTALLATION: Easy peel and stick installation.
- DISHWASHER SAFE: Hook, sponge ledge and ledge are dishwasher safe; remove magnet before washing.
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Multi-Family
- Brand Model Compatibility:
- EFRU191610 Undermount Sink
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 20 ga
- Hardware Included:
- No
- Height:
- 5-1/2 in
- Length:
- 19-1/2 in
- Material:
- Stainless Steel
- Number of Bowls:
- 1
- Origin:
- Global
- Product Type:
- Bowl
- Side Spray:
- No
- Sink Depth:
- 5-1/2 in
- Weight:
- 1 lb
- Width:
- 19 in