0 items

Elkay Stainless Steel Wall Mount Rectangle Lavatory Sink

EELVWO2219

Faucet Installation

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1-5/8" drain opening.
  • Drain placement provides more usable space on the bottom of the sink.
  • Eighteen gauge
  • Furnished with wall hanger and integral stainless steel support brackets.
  • High Quality Stainless Steel
  • KIT INCLUDES: ELVWO2219 sink, one LKF297 overflow assembly.
  • Product is ADA compliant when properly installed.
  • Single bowl
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Wall mount

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Lavatory
Bowl Size Single Or Left
16 in x 11-1/2 in x 5-1/2 in
CSA Certified
CSA B45.4
Center Size
4 in
Color Finish
Lustrous Satin
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Drain Opening
1-1/2 in
Faucet Installation
3 Hole
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304
NSF Specifications
NSF 2
Number Of Bowls
1
Overall Sink Size
22 in x 19 in
Package Quantity
1
Pedestal Only - FEI
No
Shape
Rectangular
Side Spray
No
Thickness
0.0461 in
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday