2-Hole 1-Bowl Undermount Service Sink with Center Drain in Stainless Steel

You last purchased this on
 
Elkay

Standard Series 2-Hole 1-Bowl Undermount Service Sink with Center Drain in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Standard Series 2-Hole 1-Bowl Undermount Service Sink with Center Drain in Stainless Steel

  • Fast #
  • Part #E1C18X18R18X
  • Item #4139401
  • Manufacturer Part #1C18X18-R-18X
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 12" deep bowls with 3/4" coved corners.
  • One set of 8" on center faucet holes.
  • High quality 16 gauge, type 3 series stainless steel.
  • Includes stainless steel legs and adjustable bullet feet.
  • 10" backsplash with tile ledge for easy installation.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3, ASME A112.18.2
Application:
Foodservice
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA B125.2
Collection:
Standard Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
12 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Gauge (metal):
16 ga
Height:
46 in
IAPMO Listed -:
No
Length:
38-1/2 in
Material:
Stainless Steel
Material Type:
301
NSF:
NSF 2
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
2 Hole
Origin:
Global
Side Spray:
No
Sink Bowl Size:
18 in x 18 in x 5 in
Sink Installation Type:
Undermount
Sink Size, Overall:
38-1/2 in x 23-4/5 in
Weight:
95 lb
Width:
23-3/4 in