Elkay
Standard Series 2-Hole 3-Bowl Undermount Service Sink with Center Drain in Stainless Steel
Part #E3C16X20218X | Item #4139796 | Manufacturer Part #3C16X20-2-18X
Product Details
- High quality 16 gauge, type 3 series stainless steel.
- 12" deep bowls with 3/4" coved corners.
- One set of 8" on center faucet holes.
- 10" backsplash with tile ledge for easy installation.
- Includes stainless steel legs and adjustable bullet feet.
Documents
Specifications
ADA Compliant: No
ASME Specifications: [ASME A112.19.3, ASME A112.18.2]
Application: Foodservice
CARB OTC LEED Compliant: No
CSA Certified: [CSA B45.4, CSA B125.2]
Center Bowl Size: 20 in x 16 in x 5 in
Center Size: 8 in
Collection: Standard Series
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 12 in
Drain Location: [Center, Center, Center]
Drain Opening: 3-1/2 in
Faucet Connection: [NPSM, Male]
Faucet Material: Brass
GSA Approved: No
Gauge: 16
Handle Type: Wristblade
Height: 46 in
IAPMO Listed: No
Installation Type: Deck Mount
Length: 88 in
Material: Stainless Steel
Material Type: 301
NSF Certified: Yes
NSF Specifications: NSF 2
Number Of Bowls: 3
Number of Handles: Two Handle
Number of Holes: 2 Hole
Origin: Global
Overall Sink Size: 88 in x 25-4/5 in
Right Bowl Size: 20 in x 16 in x 5 in
Side Spray: No
Sink Bowl Size: 88 in x 25-4/5 in x 12 in
Sink Installation Type: Floor Mount
Sink Material: Stainless Steel
Spout Height: 4-11/16 in
Spout Reach: 8 in
Spout Type: Tube
Style: Traditional
Weight: 186
Width: 25-3/4 in