Elkay

Standard Series 29 x 29-3/4 in. 16 ga 2-Hole 1-Bowl Floor Mount 300 Service Sink with Center Drain in Stainless Steel

Part #E141C24X240X  |  Item #4139783  |  Manufacturer Part #14-1C24X24-0X

$ 840.45 EACH

Color/Finish:
Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • High quality 16 gauge, type 3 series stainless steel.
  • 14" deep bowls with 3/4" coved corners.
  • One set of 8" on center faucet holes.
  • 9" backsplash with tile ledge for easy installation.
  • Includes stainless steel legs and adjustable bullet feet.

Documents

Specifications

ADA Compliant: No

Application: Foodservice

CARB OTC LEED Compliant: No

Center Bowl Size: 24 in x 24 in x 14 in

Center Size: 8 in

Collection: Standard Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 14 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 16

Height: 45 in

IAPMO Listed: No

Length: 29 in

Material: Stainless Steel

NSF Certified: Yes

Number Of Bowls: 1

Number of Holes: 2 Hole

Origin: Global

Overall Sink Size: 29 in x 29-3/4 in

Right Bowl Size: 24 in x 24 in x 14 in

Side Spray: No

Sink Bowl Size: 29 in x 29-4/5 in x 14 in

Sink Installation Type: Floor Mount

Sink Material: Stainless Steel

Width: 29-3/4 in