StreamSaver™ Water-Efficient Vandal-Resistant Bubbler Kit in Polished Chrome

Part #E98481C  |  Item #3970790  |  Manufacturer Part #98481C

$ 107.25 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Vandal-resistant.
  • Water-efficient, lower-flow.
  • One piece construction bubbler for use with our water coolers, bottle filling stations and drinking fountains.
  • Chrome-plated.
  • Complements styling of the cooler.

Specifications

ADA Compliant: No

Application: [Healthcare, Hospitality, Office]

Collection: StreamSaver™

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

Height: 2-1/2 in

IAPMO Listed: No

Length: 1-1/2 in

Material: Stainless Steel

NSF Certified: No

Number Of Bowls: 2

Origin: Global

Product Type: Accessory

Side Spray: No

Sink Installation Type: Drop-in

Style: Traditional

Vandal Resistant: Yes

WaterSense Labeled: No

Width: 1-1/2 in