2-Hole 2-Basin Floor Mount Square Corner Scullery Sink
Sturdibilt® 2-Hole 2-Basin Floor Mount Square Corner Scullery Sink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Square corner welded compartment construction.
- Distinctive channel rim design with 2" apron minimizes spillover.
- 14-gauge, Type 304 stainless steel.
- Sink polished to a uniform lustrous satin finish.
- Sink compartments pitched to drain.
- 3-1/2" drain opening.
- 8" high, full-length backsplash with 45-degree slope to resist grime.
- 14" deep compartments.
- 1-5/8" O.D.with up to 1" adjustable bullet-shaped stainless steel feet.
- Sink supported on (4) LK251 stainless steel adjustable tubular legs.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Utility
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Sturdibilt®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Depth:
- 14 in
- Drain Location:
- Center, Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Gauge (metal):
- 14 ga
- Height:
- 44 in
- IAPMO Listed -:
- No
- Length:
- 45 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- No
- Sink Bowl Size:
- 21 in x 24 in x 14 in
- Sink Bowl Size, Center:
- 21 in x 24 in x 14 in
- Sink Bowl Size, Right:
- 21 in x 24 in x 14 in
- Sink Depth:
- 14 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stainless Steel
- Sink Size, Overall:
- 45 in x 27-1/2 in
- Type:
- ESS82422
- Width:
- 27-1/2 in